Learn More
Description
- With aluminum burner mixing tube and a die cast zinc alloy base
- Equipped with a serrated inlet for 6 to 8mm tubing
- With flame stabilizer
- Base diameter: 80mm
- Height is 150mm
- Burner tube diameter:13mm
Specifications
Specifications
| Product Type | Bunsen Burner |
| Gas Type | Natural Gas |
| Material | Aluminum, Zinc |
| Diameter (English) Outer Inlet | 0.2 to 0.3 in. |
| Diameter (English) Outer Mixing Tube | 0.5 in. |
| Diameter (Metric) | 80 mm (Base) |
| Diameter (Metric) Outer Inlet | 6 to 8 mm |
| Diameter (Metric) Outer Mixing Tube | 13 mm |
| For Use With (Application) | Heating, Sterilization and Combustion |
| Height (English) | 5.9 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.