Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Description
- Temperature range: -20°C - RT
- Temperature stability: 0.1 K
- Large easy to read LED display for pump speed and temperature.
- Visible fluid level display
- Drain valve and optimized bath base for safe and thorough emptying
- Easy accessible air filter
- Visual and acoustic safety warnings
- high quality insulated 4-liter bath reservoir allows the use of up to 2.5 liters of thermofluid in the external cooling circle without refilling
- R134a cooling agent
Specifications
Specifications
| Capacity (Metric) | 1.4 - 4.0 L |
| Cooling Capacity | 20°C/400 W |
| Flow Rate | 18 L/min. |
| Temperature Range | 20 °C |
| Type | Circulator |
| Electrical Requirements | 115 V, 50/60 Hz, 300 W |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?
