Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Basic Hooked Weight Set
SDPSCI_ED

Catalog No. s23985 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
:
Basic Hooked Weight Set; Includes: 10 Weights (1 x 200 g, 2 x 100 g, 3 x 50 g, 4 x 20 g)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
S23985 Basic Hooked Weight Set; Includes: 10 Weights (1 x 200 g, 2 x 100 g, 3 x 50 g, 4 x 20 g)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S23985 Supplier United Scientific™ Supplier No. WHSET10
Only null left
Add to Cart
Add to Cart

Perform experiments and calibrations with an accurate set of weights. The Basic Hooked Weight Set includes a variety of weights for basic calibrations.

  • Set of ten hooked weights are made of high quality stainless steel.
  • Includes one of 200 g, two of 100 g, three of 50 g, and four of 20 g weights.

Specifications

Product Type Hook Weight Set
Weight (English) 1.6 lb.
Material Stainless Steel
Weight (Metric) 726 g
For Use With (Application) Perform experiments and calibrations
Includes One of 200 g, Two of 100 g, Three of 50 g, and Four of 20 g weights
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.