Learn More
Description
Includes
- Two 10.6 oz. (300g) and one 5.3 oz. (150g) gliders, all assembled and calibrated to their nominal mass
- End stops fitted with bumper springs (one end with rubber band glider launcher, the other with end pulley)
- Springs for harmonic motion experiments
- Magnets for damping and noncontact collisions
- Instruction manual
Sturdy, lightweight aluminum track provides durable and maintenance-free performance.
- For use without a support beam
- Hand-finished, anodized tracks
- Full-length metric tape set into the extrusion
- Guide groove for spark paper
- Use to study acceleration with constant force, harmonic motion, damping and noncontact collisions, and more
Specifications:
- Cross section is an isosceles triangle with a right angle at the apex
- Two air holes on each side measure 0.04 in. (0.09cm) in diameter with a 0.9 in. (2.4cm) separation
- Support: three point, a crossfoot and a leveling screw; nominal support separation of 39.4 in. (1m)
- End stops fitted with bumper springs (one end with rubber band glider launcher and the other with an end pulley)
- Overall length, 65.7 in. (1.67m); working length, 59 in. (1.5m)
- Wall thickness, 0.1 in. (3mm); base width, 3.7 in. (9.4cm)
Specifications
Specifications
| Material | Aluminum |
| Product Type | Air Track |
| For Use With (Application) | To study acceleration with constant force, harmonic motion, damping and noncontact collisions and more, for multiple student lab stations |
| Quantity | 1 Ea. |
| Length (English) | 62.99 in. |
| Length (Metric) | 160 cm |
| Includes | Two 10.6 oz. and one 5.3 oz. gliders, one Rubber band glider launcher, one end pulley, Stainless springs, magnets for damping and non contact collisions, instruction manual |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

