Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Basic Stereo Zoom Microscope
Basic Stereo Zoom Microscope for macro-size specimens is ideal for educational and laboratory use
Specifications
Zoom Range | 1x to 4x |
---|---|
Warranty | 5 years optical and mechanical, 1 year electrical from date of purchase |
Product Type | Microscope |
Eyepiece | WF 10X |
Catalog Number | Head Style | Lighting Type | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Head Style | Lighting Type | Price | Quantity & Availability | |||||
03-000-021
|
Trinocular, Camera Attachment | LED | N/A | N/A | N/A | ||||
Description
Optical System
- 10X WF eyepiece
- 1X to 4X objective
- Continuous zoom control
- Zoom ratio: 1:4
Viewing Head
- Viewing head with 45° incline
- Interpupillary adjustment of 52mm to 75mm
- Diopter Adjustment
Focusing
- Coarse focus adjustment
- 40mm height adjustment range on focusing mechanism
- 70mm working distance
Stand
- Low profile plain stage with clips
- Solid Stand
- Compact design
Specifications
1x to 4x | |
5 years optical and mechanical, 1 year electrical from date of purchase | |
Microscope | |
WF 10X |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title