Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Basix™ Adhesion Microscope Slides

Catalog No. 23888118 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Blue
Pink
White
Yellow
Corner Style:
45°
90°
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Corner Style
23-888-118 Yellow 90°
23-888-114 White 90°
23-888-115 Blue 90°
23-888-121 White 45°
23-888-122 Blue 45°
23-888-117 Pink 90°
23-888-124 Pink 45°
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Catalog No. 23-888-118
This item is not returnable. View return policy

Basix™ microscope slides are made with low-auto-fluorescence white glass and are suitable for all general laboratory applications.

  • All slides are pre-cleaned, ready-to-use slides (25 x 75 x 1 mm) with a 19 mm permanent labeling tab
  • Featuring square (90°) or clipped corners (45° all four corners) and smoothly ground edges
  • For use in standard lab applications
  • Manufactured in China
  • 1 pack = approximately 144 slides
  • 1 pack is packaged in 2 boxes of approximately 72 slides per box
  • 10 packs = 1 case

Specifications

Length (Metric) 75 mm
No. per Pack 144 slides
Material Soda Lime Glass
No. per Case 10 Pk.
Width (Metric) 25 mm
Color Yellow
Coating Adhesion
Corner Style 90°
Height (Metric) 1 mm
Dimensions (L x W) 75 x 25 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.