Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Basix Disposable Borosilicate Glass Culture Tubes
SDP

Catalog No. 14955416 Shop All Fisherbrand Products
Change view
Click to view available options
Capacity (Metric):
4 mL
6 mL
10 mL
28 mL
Length (Metric):
75 mm
100 mm
150 mm
Diameter (Metric):
10 mm
12 mm
13 mm
18 mm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Length (Metric) Diameter (Metric)
14-955-416 28 mL 150 mm 18 mm
14-955-410 4 mL 75 mm 10 mm
14-955-411 6 mL 75 mm 12 mm
14-955-412 10 mL 100 mm 13 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 14-955-416

missing translation for 'validMainframeMsg'

Basix Disposable Borosilicate Glass Culture Tubes are ideal for tissue culture, cell washing, and clinical chemistry applications. Made from borosilicate glass with a sturdy, uniform bottom and consistent length, these disposable tubes are conveniently tray-packed for easy bench-top use.

  • Made from borosilicate glass for chemical resistance and durability
  • Sturdy, uniform bottom and consistent length for reliable performance
  • Tubes are packed in convenient trays for ease of use on bench tops and in drawers
  • Suitable for tissue culture, cell washing, and clinical chemistry applications
  • Disposable design for single-use convenience
TRUSTED_SUSTAINABILITY

Specifications

Color Clear
Capacity (Metric) 28 mL
Length (Metric) 150 mm
Material Borosilicate Glass
Shape Cylindrical
Quantity 500/Cs.
Sterility Non-sterile
Autoclavable Autoclavable
Graduated No
Diameter (Metric) 18 mm
Product Type Disposable Culture Tube
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.