Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Basix™ Polypropylene Conical Centrifuge Tubes

Catalog No. 14955240 Shop All Fisherbrand Products
Change view
Click to view available options
Capacity (Metric):
15 mL
50 mL
Packaging:
Rack
Sleeve
Graduations:
1 mL
2.5 mL
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Packaging Graduations
14-955-240 50 mL Sleeve 2.5 mL
14-955-237 15 mL Rack 1 mL
14-955-238 15 mL Sleeve 1 mL
14-955-239 50 mL Rack 2.5 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 14-955-240
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Sterile tubes with graduated divisions

  • Made from polypropylene
  • RCF rating of 12,000xG
  • Available in rack or sleeve

Specifications

Certifications/Compliance DNase/RNase free
Capacity (Metric) 50 mL
Material Polypropylene
Packaging Sleeve
Sterility Sterile
Graduations 2.5 mL
Product Type Conical Centrifuge Tube
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.