Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Basix™ Polypropylene Conical Centrifuge Tubes PROMO

Catalog No. p-200109648 Shop All Fisherbrand Products
Change view
Click to view available options
Packaging:
Rack
Sleeve
Capacity (Metric):
15 mL
50 mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Packaging Capacity (Metric)
14-955-237W25 Rack 15 mL
14-955-238W25 Sleeve 15 mL
14-955-239W25 Rack 50 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 14-955-237W25
This item is not returnable. View return policy

Sterile tubes with graduated divisions.

  • Made from polypropylene
  • RCF rating of 12,000xG
  • Available in cardboard rack or sleeve
  • Flat caps

Specifications

Certifications/Compliance DNase/RNase free
Capacity (Metric) 15 mL
Material Polypropylene
Packaging Rack
Sterility Sterile
Graduations 1 mL
Product Type Conical Centrifuge Tube
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.