Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dräger™ Battery/Charging Accessories - Multinational Power Supply

Catalog No. 191303766 Shop All Draeger Safety, Inc. Products
Change view
Click to view available options
Type:
Single Charger
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type
19-130-3766 Single Charger
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-130-3766 Supplier Dräger™ Supplier No. 8316994
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Specifications

Dimensions (L x W x H) 6 x 6 x 6 in. (15.24 x 15.24 x 15.24cm)
Type Single Charger
Height (English) 6 in.
Height (Metric) 15.24 cm
Length (English) 6 in.
Length (Metric) 15.24 cm
Voltage 100/240VAC
Width (English) 6 in.
Width (Metric) 15.24 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.