Learn More
Bausch & Lomb™ FogShield XP Lens Cleaner
Specifications
Specifications
| Description | Lens Cleaning Fluid with Silicone |
| Product Type | Cleaning solution |
| For Use With (Equipment) | All wet lens cleaning stations |
| For Use With (Application) | Cleans stubborn dirt and grease |
| Includes | Without pump |
| No. per Case | 12/Cs. |
| Quantity | 473 mL (16 oz.) |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.