Learn More
Bausch & Lomb™ Recyclable Plastic Lens and General Cleaning Wipes Station with Anti-Fog
Description
Includes
8 oz. pump spray solution and 760 tissues (4.75 x 5 in. ).
Maintenance-free sturdy plastic all-in-one Dispenser Station can be recycled when contents are depleted
- Anti-fog lens and general cleaning solution dispenses from top of unit; tissues dispense from bottom of unit
- Cleaningsolution available with silicone or silicone-free for use in electronics assembly or spray-painting applications
- Attractive blue plastic unit stands out for high visibility and ease of use in high traffic areas
- Wall mountable with screws or adhesive fastener
Specifications
Specifications
| Description | Silicone-based Lens Cleaning Station |
| Product Type | Cleaning station |
| For Use With (Application) | Stores/dispenses lens cleaners |
| Includes | 8 oz. (237 mL) spray bottle of Sight Savers liquid cleaner and 760 Sight Savers all-purpose tissues |
| Disposable | Single-use |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.