Learn More
Bollé Safety Baxter Safety Glasses
Description
- wrap around frame provides increased peripheral protection
- Rated D3/D4/D5: liquid splash, dust, fine dust
- High-impact polycarbonate lens
- Increased peripheral protection
- Adjustable head strap- enhances fit and protection
- Waterproof foam and removable strap for extended wear comfort
- 99.99% UVA/UVB light absorption
Specifications
Specifications
| Lens Coating | Anti-fog, Impact-resistant, Scratch-resistant, UV-treated |
| Height (English) | 3 in. |
| Height (Metric) | 7.6 cm |
| Lens Type | Chemical-resistant |
| Shape | Rectangular |
| Width (English) | 2.5 in. |
| Width (Metric) | 5.4 cm |
| Certifications/Compliance | ANSI Z87+ |
| Lens Tint | CSP |
| Product Type | Safety Glasses |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.