Learn More
Description
- Inspissated, egg-based media
- Available as Mycoflask™ bottles, prepared slants and bottles
Tubes with tight caps should be opened carefully to avoid injury due to breakage of glass.
Specifications
Specifications
| Certifications/Compliance | CE, BS12, CMPH2, EP, MCM9, SMWW |
| Color | Beige |
| Content And Storage | 2°C to 8°C |
| Detects | Mycobacterium tuberculosis, Other Mycobacterial Species, Fungi |
| Form | Liquid |
| Manufacturing Origin | United States |
| Media Type | Lowenstein-Jensen Media |
| Product Type | Prepared Microbiology Tubes |
| Sterility | Sterile |
| Target Organism Class | Mycobacteria |
| Show More |
For in vitro diagnostic use.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.