Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ BBP™ 33 Series WorkHorse™ Chemical Resistant, Extreme Temperature Polypropylene Labels

Catalog No. 19113558 Shop All Brady Corporation Products
Change view
Click to view available options
Height (English):
0.25 in.
0.375 in.
0.5 in.
0.6 in.
0.75 in.
1 in.
1.75 in.
Width (English):
0.825 in.
1 in.
1.3 in.
1.5 in.
2 in.
Quantity:
1250/Pk.
1500/Pk.
2000
2000/Pk.
900/Pk.
15 product options available for selection
Product selection table with 15 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (English) Width (English) Quantity
19-113-558 0.375 in. 1 in. 1500/Pk.
19-113-557 0.25 in. 0.825 in. 1500/Pk.
19-113-559 0.5 in. 1 in. 1500/Pk.
19-113-560 0.375 in. 1 in. 2000/Pk.
19-113-561 0.5 in. 1 in. 2000/Pk.
19-113-562 0.75 in. 1 in. 2000/Pk.
19-113-563 1 in. 1 in. 1500/Pk.
19-113-564 0.6 in. 1.3 in. 1500/Pk.
19-113-565 0.5 in. 1.5 in. 1500/Pk.
19-113-566 0.75 in. 1.5 in. 1500/Pk.
19-113-567 1 in. 1.5 in. 1250/Pk.
19-113-568 1.75 in. 1.5 in. 900/Pk.
19-113-569 0.5 in. 2 in. 2000
19-113-570 0.25 in. 2 in. 2000/Pk.
19-113-571 1 in. 2 in. 1500/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 15 options available.
15 options
Catalog No. 19-113-558 Supplier Brady™ Supplier No. B332497425
Add to Cart
Add to Cart

BBP™ 33 Series WorkHorse™ Chemical Resistant, Extreme Temperature Polypropylene Labels are ideal for general purpose barcode applications and withstand liquid nitrogen, autoclave and other harsh environments.

  • Perfect for laboratory identification such as vials, centrifuge tubes and test tubes
  • RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC
  • Service temperature of -112 to 158° F (-80 to 70° C)

Compliance

ASTM D 1000;ASTM D 2979;RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC

Specifications

Autoclavable Autoclavable
Adhesive Type Acrylic, Permanent
Color White
Finish Matte
Format Die-cut
Material Acrylic
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Laboratory labelling, Temperature indicating labelling
For Use With (Equipment) BBP™ 33 Label Printer
Labels per Row 1
Min. Operating Temperature (Metric) -80°C
No. per Pack 1500 Sets/Roll
Quantity 1500/Pk.
Shape Rectangle with Circle
Temperature Range (English) -112°F to +158°F
Temperature Range (Metric) -80°C to +70°C
Thickness (English) 0.004 in.
Thickness (Metric) 0.102 mm
Dimensions (L x W) 9.53 x 25.4 mm
Length (English) 0.375 in.
Width (English) 1 in.
Width (Metric) 25.40 mm
Height (English) 0.375 in.
Height (Metric) 9.53 mm
Diameter (English) 0.375 in.
Diameter (Metric) 9.53 mm
Alternate Part Number B33-249-7425
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.