Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ BBP™ 35 Multicolor Sign and Label Printer

Catalog No. 19100069 Shop All Brady Corporation Products
Change view
Click to view available options
BBP 35 Printer; Auto cutter
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
19-100-069 BBP 35 Printer; Auto cutter
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-100-069 Supplier Brady™ Supplier No. BBP35

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

This item is not returnable. View return policy

Benchtop printer for multicolor industrial-grade safety & facility ID labels

  • Color Capability: Multi-Color
  • Connectivity: Ethernet; USB; Standalone Use
  • Auto cutter type
  • Color touch display

Specifications

Display Type Color Touchscreen
For Use With (Equipment) B30 Series Thermal Transfer Tapes and Ribbons, Brady Workstation
Print Technology Thermal Transfer
Width (English) 19 in.
Height (English) 11 in.
Depth (English) 14.25 in.
Dimensions (L x W) 14.25 x 19 x 11 in. (L x W x H)
Color Capability Multi-color
Description Auto Cutter
Includes BBP™ 35 Printer; Cleaning Kit; Cutter Cleaning Tool; Power Cord; Quick Start Guide; USB Cable
Memory 240 MB
Print Speed 5 in./sec.
Resolution 300 dpi
Connector Types Ethernet; USB; Standalone Use
Certifications/Compliance cULus, CE, UL-AR & S Mark, UL NOM CoC, RCM Mark, EAC, KC, CCC, RoHS, BIS, BSMI, LOA, SABS
For Use With (Application) Arc Flash Labeling; Cold-Temperature Labeling; Equipment ID; Facility ID; GHS and Chemical Labels; Glow in the Dark Labels; Lean/5S Labeling; Magnetic Labeling; Panel ID; Pipe Markers; Push Button Labeling; Reflective Labels; Safety ID; Signs; Tags
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.