Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ BBP33 Conformable Polyester Thermal Transfer Labels

Catalog No. 19108944 Shop All Brady Corporation Products
Change view
Click to view available options
Width (English):
0.5 in.
1 in.
1.5 in.
2 in.
3 in.
Height (English):
0.5 in.
0.75 in.
0.9 in.
1 in.
2 in.
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English) Height (English)
19-108-944 3 in. 1 in.
19-108-929 0.5 in. 0.9 in.
19-108-931 1.5 in. 0.75 in.
19-108-941 2 in. 1 in.
19-108-947 3 in. 2 in.
19-108-952 1 in. 0.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 19-108-944 Supplier Brady™ Supplier No. B3318484
Add to Cart
Add to Cart

Designed for high adhesion to textured metals and low surface energy plastics. Brady™ BBP33 Conformable Polyester Thermal Transfer Labels are specifically designed to be pliable and conforming.

  • Available in various sizes
  • Ideal for marking backer board, DIN rail, relays, PLCs, switches, solenoids, drive motors and other components inside panels
  • Flexible with high-tack adhesives for adhesion to wide variety of surfaces and components

Specifications

Certifications/Compliance UL Recognized
Adhesive Type Rubber, Permanent
Coating None
Color White
Finish Gloss
Format Die-cut
Material Polyester
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Asset Tracking Label
Sterility Non-sterile
For Use With (Application) Asset tracking, Barcode labelling, Circuit board labelling, Component and equipment labelling, General identification, Inventory and inspection labelling
For Use With (Equipment) BBP33 Printer
Labels per Row 1
Min. Operating Temperature (Metric) -40°C
No. per Pack 1500 Labels/Box
Quantity 1500/Roll
Shape Rectangle
Temperature Range (English) -40°F to +248°F
Temperature Range (Metric) -40°C to +120°C
Thickness (English) 0.003 in.
Thickness (Metric) 0.076 mm
Dimensions (L x W) 25.40 x 76.2 mm
Length (English) 1 in.
Width (English) 3 in.
Width (Metric) 76.20 mm
Height (English) 1 in.
Height (Metric) 25.40 mm
Alternate Part Number B33-18-484
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.