Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ BBP33 Tedlar Labels

Catalog No. 19108087 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
White
Yellow
Width (English) Tape:
1.2 in.
1.7 in.
2.2 in.
3.2 in.
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Width (English) Tape
19-108-087 White 2.2 in.
19-108-085 White 1.7 in.
19-108-086 Yellow 1.7 in.
19-108-083 White 1.2 in.
19-108-084 Yellow 1.2 in.
19-108-088 Yellow 2.2 in.
19-108-089 White 3.2 in.
19-108-090 Yellow 3.2 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 19-108-087 Supplier Brady™ Supplier No. B33C2000437
Add to Cart
Add to Cart

Mark wires and cables, particularly in aerospace defense and mass transit settings. Brady™ BBP33 Tedlar Labels are self extinguishing and are RoHS compliant.

  • Permanent adhesive
  • RoHS compliant
  • Used for wire and cable marking, particularly in aerospace defense and mass transit industries

Specifications

Certifications/Compliance RoHS
Description Chemical and humidity resistant
Adhesive Type Acrylic, Permanent
Color White
Finish Matte
Format Cartridge
Material Tedlar (B-437)
Product Type Tedlar Label
For Use With (Equipment) BBP™33 Printer
Thickness (English) 0.0032 in.
Length (English) 85 ft.
Width (English) Tape 2.2 in.
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.