Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

S-Curve™ BD-800 Bouffant Dispenser with Lid

Catalog No. 19162569 Shop All S-Curve Technologies Products
Change view
Click to view available options
Material:
PETG
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
19-162-569 PETG
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-162-569 Supplier S-Curve™ Supplier No. BD800PETG
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Useful for dispensing bulk supplies such as bouffants and beard covers

  • Made of 1/8 in. thick clear acrylic (19-160-217) or PETG (19-162-259)
  • Similar to BD-600 bouffant dispenser but without access hole in front
  • Mounting holes on back
  • Flame-treated edges for smoothness
  • Lid with full length piano hinge

Specifications

Product Type Bouffant Cap Dispenser
Color Clear
Depth (English) 8 in.
Depth (Metric) 20.3 cm
Width (English) 12 in.
Width (Metric) 30.5 cm
Height (English) 12 in.
Height (Metric) 30.5 cm
Material PETG
Mounting Free-standing or Wall Mount
No. of Compartments 1
Product Style Hinged Lid with Closed Front
For Use With (Equipment) Bulk supplies such bouffants and beard covers
Thickness (English) 0.125 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.