Learn More
Description
Wound Clip Applier
- Stainless-steel applying forceps hold one rack of 20 clips Clips fed by rust proof beryllium-copper springs Dimensions: 4.5L × 1.37W × 0.37 in.H (114 × 35 × 9.5mm) Net weight: 1.5 oz. (45g)
Note: Items can be purchased as a kit or individually.
Specifications
Specifications
| Material | Stainless Steel |
| Product Type | Wound Clip Applier |
| Length (English) | 4.5 in. |
| Length (Metric) | 11.43 cm |
| Width (Metric) | 3.47 cm |
| Width (English) | 1.37 in. |
| Weight (Metric) | 45 g |
| Weight (English) | 1.5 oz. |
| Quantity | 1 Ea. |
| Dimensions (L x W x H) | 4.5 x 1.37 x 0.37 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.