Learn More
Description
Stains smears prepared from specimens and cultures suspected of containing mycobacteria for early presumptive diagnosis of mycobacterial infection and characterization of bacterial isolates.
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Quantity | 4 x 250 mL |
| For Use With (Application) | For staining mycobacteria by the Truant, Brett and Thomas and the Morse, Blair, Weiser and Sproat fluorescent procedures |
| Storage Requirements | 15° to 30°C |
| Stain Type | Decolorizer TM |
| Product Type | Decolorizer |
| Packaging | Bottle |
For in vitro Diagnostic Use.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
