Learn More
Specifications
Specifications
| Form | Liquid |
| Product Type | Microbiology Media |
| Formulation | Malt extract 6g/L, Maltose, Technical 1.8g/L, Dextrose 6g/L, Yeast extract 1.2g/L |
| Packaging Type | Pail |
| Quantity | 10,000 g |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.