Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BD Difco™ Dehydrated Culture Media: A-1 Medium

Catalog No. df1823174 Shop All BD Diagnostic Systems Products
Change view
Click to view available options
Certifications/Compliance:
COMPF, EPA, SMWW
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Certifications/Compliance
DF1823-17-4 COMPF, EPA, SMWW
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. DF1823-17-4 Supplier BD Supplier No. 218231
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

For determination of fecal coliforms in water and foods

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance COMPF, EPA, SMWW
Content And Storage <30°C
Form Dehydrated
Media Type A1 Medium
Product Type Microbiology Media
Formulation Tryptone 20g/L, Lactose 5g/L, Sodium Chloride 5g/L, Salicin 0.5g/L, Triton X-100 1mL/L
For Use With (Application) Detection fecal Coliforms in Water
Packaging Type Bottle
Quantity 500 g
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.