Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BD Difco™ Dehydrated Culture Media: Brilliant Green Bile 2%

Catalog No. DF0007174 Shop All BD Diagnostic Systems Products
Change view
Click to view available options
Quantity:
500 g
Packaging Type:
Bottle
Content And Storage:
2 to 25°C
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity Packaging Type Content And Storage
DF0007-17-4 500 g Bottle 2 to 25°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. DF0007-17-4 Supplier BD Supplier No. 274000
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Standard Methods medium for confirmed and completed tests for coliform bacteria in water and foods

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance CE, AOAC, BAM, CCAM, COMPF, EPA, ISO, SMD, SMWW
Content And Storage 2 to 25°C
Form Dehydrated
Media Type Brilliant Green Bile 2%
Product Type Dehydrated Culture Media
Formulation Peptone 10g/L, Oxgall 20g/L, Lactose 10g/L, Brilliant green 13.3mg/L
For Use With (Application) Detection of Coliform organisms in foods, dairy products, Water and waste Water, as well as in other materials of sanitary importance
Packaging Type Bottle
Quantity 500 g
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.