Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BD Difco™ Dehydrated Culture Media: Cooked Meat Medium
GSA_VA

Catalog No. DF0267179 Shop All BD Diagnostic Systems Products
Change view
Click to view available options
Quantity:
500 g
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
DF0267-17-9 500 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. DF0267-17-9 Supplier BD Supplier No. 226730
Add to Cart
Add to Cart
This item is not returnable. View return policy

For isolation of bacteroides vulgatus, Clostridium novyi, Clostridium perfringens, Clostridium sporogenes, Staphylococcus aureus. BD Difco™ Dehydrated Culture Media: Cooked Meat Medium is part of a large selection of dehydrated media.

For isolation of:
  • Bacteroides vulgatus
  • Clostridium novyi
  • Clostridium perfringens
  • Clostridium sporogenes
  • Staphylococcus aureus
  • Dehydrated
  • Culture Media
  • Cooked Meat Medium

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ISO, 9000, AOAC, BAM, CCAM, COMPF
Content And Storage <30°C
Form Dehydrated
Media Type Cooked Meat Medium
Product Type Dehydrated Culture Media
Formulation Beef heart 98g/L, Proteose Peptone 20g/L, Dextrose 2g/L, Sodium Chloride 5g/L
For Use With (Application) Isolation of bacteroides vulgatus, Clostridium novyi, Clostridium perfringens, Clostridium sporogenes, Staphylococcus aureus
Packaging Type Bottle
Quantity 500 g
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.