Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BD Difco™ Dehydrated Culture Media: Decarboxylase Medium Base

Catalog No. DF0872176 Shop All BD Diagnostic Systems Products
Change view
Click to view available options
Quantity:
500 g
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
DF0872-17-6 500 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. DF0872-17-6 Supplier BD Supplier No. 287220
Add to Cart
Add to Cart
This item is not returnable. View return policy

For isolation of Proteus vulgaris, Salmonella enterica subspecies Enterica serotype Typhimurium 1

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ISO, 9000, BAM, CCAM, COMPF, ISO, SMD, SMWW
Content And Storage 35±2°C
Form Dehydrated
Media Type Decarboxylase Medium Base
Product Type Decarboxylase medium base
Formulation Peptone 5g/L, Yeast extract 3g/L, Dextrose 1g/L, Bromcresol Purple 0.02g/L
For Use With (Application) Isolation of Proteus vulgaris, Salmonella enterica subspecies Enterica serotype Typhimurium 1
Packaging Type Bottle
Quantity 500 g
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.