Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BD Difco™ Dehydrated Culture Media: Leptospira Medium Base EMJH

Catalog No. DF0794171 Shop All BD Diagnostic Systems Products
Change view
Click to view available options
Quantity:
500 g
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
DF0794-17-1 500 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. DF0794-17-1 Supplier BD Supplier No. 279410
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Use with Leptospira Enrichment EMJH to cultivate and maintain Leptospira

Applications:

For evaluation, maintenance, selective enrichment, differentiation, isolation, cultivation, detection, propagation of bacteria

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance SMWW
Content And Storage Refrigerate
Form Dehydrated
Media Type Leptospira Medium Base
Product Type Microbiology Media
Formulation Disodium Phosphate 1g/L, Monopotassium Phosphate 0.3g/L, Sodium Chloride 1g/L, Ammonium Chloride 0.25g/L, Thiamine 5mg/L
For Use With (Application) Used with Leptospira enrichment EMJH to cultivate and maintain Leptospira
Packaging Type Bottle
Quantity 500 g
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.