Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BD Difco™ Dehydrated Culture Media: Lowenstein Medium Base

Catalog No. DF0444175 Shop All BD Diagnostic Systems Products
Change view
Click to view available options
Quantity:
500 g
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
DF0444-17-5 500 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. DF0444-17-5 Supplier BD Supplier No. 244420
Add to Cart
Add to Cart
This item is not returnable. View return policy

Used with Glycerol to prepare variety of coagulated egg media for isolation and differentiation of mycobacteria

Applications:

For evaluation, maintenance, selective enrichment, differentiation, isolation, cultivation, detection, propagation of bacteria

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance CE
Content And Storage Refrigerate
Form Dehydrated
Media Type Lowenstein Medium Base
Product Type Microbiology Media
Formulation Asparagine 3.6g/L, Monopotassium Phosphate 2.4g/L, Magnesium Sulfate 0.24g/L, Magnesium Citrate 0.6g/L, Potato Flour 30g/L, Malachite green 0.4g/L
For Use With (Application) Isolation and cultivation of Mycobacteria and as bases for selective, differential and enriched media for Mycobacteria
Packaging Type Bottle
Quantity 500 g
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.