Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BD BBL™ Dehydrated Culture Media: Litmus Milk

Catalog No. B11343 Shop All BD Diagnostic Systems Products
Change view
Click to view available options
Quantity:
500 g
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
B11343 500 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. B11343 Supplier BD Supplier No. 211343
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For the maintenance of lactic acid bacteria

  • Used as differential medium for determining the action of bacteria on milk
  • Determines metabolic activities of microorganisms in milk as aid to identification of bacterial species
  • Useful in species differentiation within genus Clostridium
  • Appearance: Fine, homogeneous, free of extraneous material
  • Solution: 10% solution, soluble in purified water. Solution is medium, purple gray, opaque
Applications:
  • For evaluation, maintenance, selective enrichment, differentiation, isolation, cultivation, detection, propagation of bacteria

Prepare the medium per label directions. Inoculate with fresh cultures diluted 1:10 and incubate at 35±2°C for 7 days.

TRUSTED_SUSTAINABILITY

Specifications

Form Dehydrated
Media Type Litmus Milk
Product Type Dehydrated Culture Media
Formulation Skim Milk 100g/L, Azolitmin 0.5g/L, Sodium Sulfite 0.5g/L
For Use With (Application) Used for the maintenance of lactic Acid bacteria and as a differential medium for determining the action of bacteria on Milk
Packaging Type Bottle
Quantity 500 g
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.