Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BD Difco™ Dehydrated Culture Media: Wallerstein Laboratory Differential Medium

Catalog No. df0425178 Shop All BD Diagnostic Systems Products
Change view
Click to view available options
Quantity:
500 g
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
DF0425-17-8 500 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. DF0425-17-8 Supplier BD Supplier No. 242510
This item is not returnable. View return policy

For isolating bacteria encountered in brewing and industrial fermentation processes

  • Formulation: Yeast extract 4g/L, Pancreatic digest of Casein 5g/L, Dextrose 50g/L, Monopotassium Phosphate 0.55g/L, Potassium Chloride 425mg/L, Calcium Chloride 125mg/L, Magnesium Sulfate 125mg/L, Ferric Chloride 2.5mg/L, Manganese Sulfate 2.5mg/L, 20g/L, Bromcresol green 22mg, cycloheximide 4mg

Order Info

Prices are for units of one each unless otherwise specified.

TRUSTED_SUSTAINABILITY

Specifications

Content And Storage <30°C
Form Dehydrated
Media Type Wallerstein Laboratory Differential Medium
Product Type Microbiology Media
Formulation Yeast extract 4g/L, Pancreatic digest of Casein 5g/L, Dextrose 50g/L, Monopotassium Phosphate 0.55g/L, Potassium Chloride 425mg/L, Calcium Chloride 125mg/L, Magnesium Sulfate 125mg/L, Ferric Chloride 2.5mg/L, Manganese Sulfate 2.5mg/L, 20g/L, Bromcresol green 22mg, cycloheximide 4mg
For Use With (Application) Isolating bacteria encountered in brewing and industrial fermentation processes
Packaging Type Bottle
Quantity 500 g
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.