Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BD Difco™ Dehydrated Culture Media: Yeast Carbon Base

Catalog No. df0391150 Shop All BD Diagnostic Systems Products
Change view
Click to view available options
Quantity:
100 g
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
DF0391-15-0 100 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. DF0391-15-0 Supplier BD Supplier No. 239110
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Wickerham formula, classification of yeasts based on nitrogen assimilation

Order Info

Prices are for units of one each unless otherwise specified.

TRUSTED_SUSTAINABILITY

Specifications

Content And Storage <30°C
Form Dehydrated
Media Type Yeast Carbon Base
Product Type Microbiology Media
Formulation Carbon Source: Dextrose 10g/L, Amino Acids: L-Histidine Monohydrochloride 1mg/L, LD-Methionine 2mg/L, LD-Tryptophan 2mg/L, Vitamins: Biotin 2μg/L, Calcium Pantothenate 400μg/L, Folic Acid 2μg/L, Inosit
For Use With (Application) For classifying Yeasts based on colonial characteristics and cell morphology
Packaging Type Bottle
Quantity 100 g
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.