Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BD Extra Large Sharps Collectors

Catalog No. 14826132 Shop All BD Diagnostic Systems Products
Change view
Click to view available options
Capacity (English):
9 gal.
17 gal.
19 gal.
Capacity (Metric):
34.1 L
64.4 L
71.9 L
Closure Type:
Hinged
Hinged Gasket Lid
Hinged Top
Slide Top
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English) Capacity (Metric) Closure Type
14-826-132 9 gal. 34.1 L Hinged
03-395-670 19 gal. 71.9 L Slide Top
22-254-825 9 gal. 34.1 L Hinged Gasket Lid
14-826-116 17 gal. 64.4 L Hinged Top
14-823-70 9 gal. 34.1 L Slide Top
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. 14-826-132 Supplier BD Supplier No. 305615
Add to Cart
Add to Cart
This item is not returnable. View return policy

Easily accommodate large amounts of sharps waste

  • Large access openings, including temporary and final closures
  • Sturdy, stackable when full, and designed for easy handling and disposal
  • Featuring VAT (visual-audible-tactile) perimeter locks, temporary closures, handles, and clear tops

TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 34.1 L
Depth (English) 11.75 in.
Closure Type Hinged
Closure Color Clear
Capacity (English) 9 gal.
Color Red
Autoclavable Autoclavable
Width (English) 17.75 in.
Length (English) 11.75 in.
Height (English) 18.75 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.