Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BD General Use and PrecisionGlide Hypodermic Needles

Catalog No. 1482652 Shop All BD Diagnostic Systems Products
Change view
Click to view available options
Gauge:
16 G
18 G
19 G
20 G
21 G
22 G
23 G
25 G
26 G
27 G
Length (English):
0.37 in.
0.5 in.
0.62 in.
1 in.
1.5 in.
Diameter (English) Outside:
0.016 in.
0.018 in.
0.02 in.
0.025 in.
0.027 in.
0.031 in.
0.035 in.
0.042 in.
0.048 in.
0.064 in.
Thickness (Wall):
Regular
Thin
20 product options available for selection
Product selection table with 20 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Gauge Length (English) Diameter (English) Outside Thickness (Wall)
14-826-52 19 G 1.5 in. 0.042 in. Thin
14-826-18A 16 G 1 in. 0.064 in. Thin
14-826-18B 16 G 1.5 in. 0.064 in. Regular
14-826-49 25 G 1.5 in. 0.02 in. Regular
14-826-5G 18 G 1 in. 0.048 in. Regular
14-826-6C 23 G 1.5 in. 0.025 in. Thin
14-826C 21 G 1 in. 0.031 in. Regular
14-826-48 27 G 0.5 in. 0.016 in. Regular
14-826-5B 21 G 1.5 in. 0.031 in. Regular
14-826-5D 18 G 1.5 in. 0.048 in. Regular
14-826A 23 G 1 in. 0.025 in. Regular
14-826AA 25 G 0.62 in. 0.02 in. Regular
14-826-10 26 G 0.37 in. 0.018 in. Regular
14-826-15 26 G 0.5 in. 0.018 in. Regular
14-826-5C 20 G 1.5 in. 0.035 in. Regular
14-826-6A 26 G 0.62 in. 0.018 in. Regular
14-826-6B 23 G 1 in. 0.025 in. Thin
14-826-5A 22 G 1.5 in. 0.027 in. Regular
14-826B 22 G 1 in. 0.027 in. Regular
14-826D 20 G 1 in. 0.035 in. Regular
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 20 options available.
20 options
This item is not returnable. View return policy
Catalog No. 14-826-52 Supplier BD Supplier No. 305187

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

View Alternate Product

This item is not returnable. View return policy

Fit any Luer-Lok™, slip tip, or eccentric tip syringe

Compatible with any slip tip, Luer-Lok, or eccentric tip syringe.

  • Sheath protects point and cannula
  • Cannula are siliconized to reduce resistance and maintain speed and smoothness throughout injection
  • All have regular bevel, except 14-826-10, which has intradermal bevel
  • 14-826-52, -6A, -6B, and -6C needles have thin-wall design
  • 14-826-6A is for subcutaneous use and has the same flowrate as larger 25-gauge needle
  • 14-826-6B and -6C are for intramuscular use and have the same flowrate as larger 22-gauge needle
  • 14-826-52 has the same flowrate as larger 18-gauge needle
  • Needle hub fits any Luer-Lok or Luer slip syringe tip, reusable or disposable
  • Individual Easy Peel™ blister pack packages boxed in strips of five needles; package carries lot control number Hubs color coded by gauge size: Gray (27-gauge), Tan (26), Blue (25), Turquoise (23), Black (22), Green (21), Yellow (20), Brown (19), Pink (18), and Purple (16)

Order Info

Package carries lot control number to indicate complete sterility.

TRUSTED_SUSTAINABILITY

Specifications

Product Type Conventional Hypodermic Needle
Material Stainless Steel
Sterility Sterile
Cannula Material Siliconized
Connectors Luer-Lok
Diameter (English) Outside 0.042 in.
Diameter (Metric) Outside 0.108 cm
Disposable Single-use
For Use With (Application) Single-use needles minimize cross-infection and provide a factory-sharp point for each injection
For Use With (Equipment) Any Luer-Lok, Slip Tip, or Eccentric Tip Syringe
Gauge 19 G
Hub Material Polypropylene
Includes Protective Plastic Sheath
Latex Free Yes
Length (English) 1.5 in.
Length (Metric) 3.8 cm
Style Bevel Point
Thickness (Wall) Thin
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.