Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BD General Use Syringes
SCI_ED

Catalog No. 22204500 Shop All BD Diagnostic Systems Products
Change view
Click to view available options
Volume (Metric):
5 mL
20 mL
30 mL
Connection Type:
Luer Lock
Slip Tip
Graduations:
0.5 mL
1 mL
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Connection Type Graduations
22-204-500 5 mL Slip Tip 0.5 mL
22-124-967 20 mL Luer Lock 1 mL
22-124-968 20 mL Slip Tip 1 mL
22-124-969 30 mL Luer Lock 1 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 22-204-500 Supplier BD Supplier No. 309647
Add to Cart
Add to Cart
This item is not returnable. View return policy

For general use

  • Sterile
  • Single use
  • Available in two tip styles: Luer-Lok™ tip and Slip tip
  • DNR (Latex) free
  • Available in multiple volumes

TRUSTED_SUSTAINABILITY

Specifications

Product Type Syringe
Disposable Single-use
Graduations 0.5 mL
Volume (Metric) 5 mL
Connection Type Slip Tip
Sterility Sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.