Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BD BD GolgiStop™ Protein Transport Inhibitor (containing Monensin)

Catalog No. bdb554724 Shop All BD Biosciences Products
Change view
Click to view available options
Quantity:
0.7 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
BDB554724 0.7 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. BDB554724 Supplier BD Supplier No. 554724
Add to Cart
Add to Cart

Block the intracellular protein transport processes when added to in vitro- or in vivo-stimulated lymphoid cells

  • Produce an accumulation of cytokines and/or proteins in the Golgi complex
  • Enhance the detectability of cytokine-producing cells with immunofluorescent staining and flow cytometric analysis
Note: BD GolgiStop Protein Transport Inhibitor, containing monensin (component 51-2092KZ) contains 99.61% ethanol (w/w) and 0.26% monensin, mononatriumsalz (w/w).
TRUSTED_SUSTAINABILITY

Specifications

For Use With (Application) Enhance the detectability of cytokine-producing cells with immunofluorescent staining and flow cytometric analysis
pH Range 7.2
Content And Storage Store undiluted at 4°C
Product Type BD GolgiStop Protein Transport Inhibitor with Monensin
Quantity 0.7 mL
Format Liquid
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.