Learn More
Description
PrecisionGlide™ and Yale™ disposable and reusable needles are available
- Supplied with tip shield
- All syringes are for general purposes
- 14-827-52 control syringe
- Slip tip, Luer-Lok™ tip/cap available separately
Syringes with two capacities listed are dual scale.
Specifications
Specifications
| Graduations | 0.2 mL |
| Needle Point Number | No Needle Included |
| Volume (Metric) | 5 mL |
| Connection Type | Slip Tip |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.