Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BD Luer-Lok™ PrecisionGlide™ Disposable Syringes with Detachable Needles: 10cc

Catalog No. 1482918B Shop All BD Diagnostic Systems Products
Change view
Click to view available options
Needle Gauge:
20 G
21 G
22 G
Color:
Black
Green
Yellow
Length (Metric) Needle:
25 mm
38 mm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Needle Gauge Color Length (Metric) Needle
14-829-18B 22 G Black 25 mm
14-823-36 21 G Green 25 mm
14-823-12 21 G Green 38 mm
14-829-18G 20 G Yellow 38 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 14-829-18B Supplier BD Supplier No. 309640
This item is not returnable. View return policy

Sterile, disposable syringes

  • For easy identification of needle gauge, needle package and hub are color coded: 25G, blue; 24G, white; 23G, turquoise; 22G, black; 21G, green; 20G, yellow
  • All syringes are sealed in an Easy Peel™ package
  • Autoclavable out of package
  • With detachable PrecisionGlide™ needle

Syringes with two capacities listed are dual scale.

TRUSTED_SUSTAINABILITY

Specifications

Material Stainless Steel
Color Black
Needle Gauge 22 G
Length (English) 1 in.
Length (English) Needle 1 in.
Length (Metric) 25 mm
Product Type Syringe
Disposable Single-use
Graduations 1/5 cc
Volume (Metric) 10 mL
Length (Metric) Needle 25 mm
Connection Type Removable
Sterility Sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.