Learn More
BD Luer-Lok™ PrecisionGlide™ Disposable Syringes with Detachable Needles: 3cc
Shop All BD Diagnostic Systems ProductsDescription
Sterile, disposable syringes
- For easy identification of needle gauge, needle package and hub are color coded: 25G, blue; 24G, white; 23G, turquoise; 22G, black; 21G, green; 20G, yellow; 18G, pink
- All syringes are sealed in an Easy Peel™ package
- Autoclavable out of package
- With detachable PrecisionGlide™ needle
- Stainless-steel needle with polypropylene hub and Luer-Lok™ tip Cat. Nos. 14-826-11 and 14-826-7 are intramuscular needles with a thin-wall design
Specifications
Specifications
| Material | Stainless Steel |
| Color | Black |
| Needle Gauge | 22 G |
| Length (English) | 1 in. |
| Length (English) Needle | 1 in. |
| Length (Metric) | 25 mm |
| Product Type | Syringe |
| Disposable | Single-use |
| Graduations | 1/10 cc |
| Volume (Metric) | 3 mL |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.