Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BD DRAQ7™

Catalog No. BDB564904 Shop All BD Biosciences Products
Change view
Click to view available options
Quantity:
1mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
BDB564904 1mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. BDB564904 Supplier BD Supplier No. 564904
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Used to stain nucleic acids in fixed cells. BD Pharmingen™ DRAQ7™ is also used for cell cycle analysis by DNA content, nuclear visualization, or discrimination of nucleated cells from debris or neucleated cells.

  • Far-red fluorescent DNA dye
  • Cell impermeable
  • Used to stain nucleic acids in fixed cells
  • Has an excitation wavelength maxima of 599/644nm
TRUSTED_SUSTAINABILITY

Specifications

Color Far-red
Concentration 0.3mM
Content And Storage Store undiluted at 4°C
Excitation Wavelength Range 599/644nm
Dye Type DNA dye
For Use With (Application)
  • Staining of Live Cells for Viability Analysis by Flow Cytometry
  • Staining of Fixed Cells for DNA Content Analysis by Flow Cytometry
  • Immunofluorescent Staining of Fixed Cells for Nuclear Visualization
Reactivity
  • Tested in Development: Human, Mouse
  • Reported Reactivity: Rat
Quantity 1mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.