Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BD PhaSeal™ Protector Drug Vial Adapters

Catalog No. BDB515105 Shop All BD Diagnostic Systems Products
Change view
Click to view available options
Color:
Blue
Green
Red
White
Diameter (Metric) Inner:
13 mm
20 mm
28 mm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Diameter (Metric) Inner
BDB515105 Green 20 mm
BDB515104 White 28 mm
BDB515100 Blue 13 mm
BDB515102 Red 20 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. BDB515105 Supplier BD Supplier No. 515105

Specifications

Closure Color Green
Diameter (Metric) Inner 20 mm
Color Green
For Use With (Application) For closed reconstitution and pressure equalization of 50 mL of air.
For Use With (Equipment) Vial with Neck Size: 20 mm (dia.)
Product Type Drug Vial Adapter
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.