Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BD Sphero™ Fluorescent Particles

Catalog No. BDB556255 Shop All BD Biosciences Products
Change view
Click to view available options
Diameter (Metric):
1.7 to 2.2 μm
2.5 to 4.5 μm
Emission:
415 nm
560 nm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Emission
BDB556255 1.7 to 2.2 μm 415 nm
BDB556261 1.7 to 2.2 μm 560 nm
BDB556269 2.5 to 4.5 μm 560 nm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. BDB556255 Supplier BD Supplier No. 556255
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For flow cytometry calibration and alignment

Polystyrene microparticles contain water insoluble fluorescent dyes which are very stable, allowing them to be sterilized by washing with 70% alcohol.

TRUSTED_SUSTAINABILITY

Specifications

Concentration 1%
Certifications/Compliance RUO
Diameter (Metric) 1.7 to 2.2 μm
Content And Storage 4°C
Emission 415 nm
Format Liquid
For Use With (Equipment) Flow cytometer equipped with a multi-line UV laser
Material Polystyrene
Includes Water insoluble fluorescent dyes
Volume (Metric) 2 mL
Color Clear
For Use With (Application) Flow Cytometry Calibration and Alignment
Product Type Fluorescent Particles
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.