Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BD SurePrep™ Capillary Tubes

Catalog No. 141709D Shop All BD Diagnostic Systems Products
Change view
Click to view available options
Additive:
Heparin
Heparin (Precalibrated)
Plain
Quantity:
10 Vials of 100 Tubes Each
2 Vials of 100 Tubes Each
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Additive Quantity
14-170-9D Heparin (Precalibrated) 2 Vials of 100 Tubes Each
14-170-9B Heparin 2 Vials of 100 Tubes Each
14-170-9C Heparin 10 Vials of 100 Tubes Each
14-170-9 Plain 2 Vials of 100 Tubes Each
22-307781 Plain 10 Vials of 100 Tubes Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. 14-170-9D Supplier BD Supplier No. 420318

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

This item is not returnable. View return policy

Specimen collection has never been easier or safer

  • Tubes feature self-sealing plug and multilayered Mylar™ wrap
  • Reduce exposure to HIV, HBV, and other bloodborne pathogens
  • A channel in the system allows air to escape during filling; once the sample touches the plug, the channel seals automatically
  • Simply fill the tube, hold vertically, then centrifuge and read
  • In the event of accidental breakage, the protective Mylar wrap helps contain blood and minimizes exposure to glass fragments

TRUSTED_SUSTAINABILITY

Specifications

Color Clear
Additive Heparin (Precalibrated)
Material Glass
Sterility Non-sterile
Closure Type Self-sealing Plug
For Use With (Equipment) Readacrit™ and Triac™ centrifuges
Quantity 2 Vials of 100 Tubes Each
For Use With (Application) Capillary Blood Collection Tube
Description Size: 1.1 X 75 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.