Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BD Tuberculin Syringes

Catalog No. 148232F Shop All BD Diagnostic Systems Products
Change view
Click to view available options
Needle Gauge:
21 G
25 G
26 G
27 G
Length (English):
0.37 in.
0.5 in.
0.62 in.
1 in.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Needle Gauge Length (English)
14-823-2F - -
14-826-88 25 G 0.62 in.
14-829-10D 21 G 1 in.
14-826-87 27 G 0.5 in.
14-823-2E 26 G 0.37 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. 14-823-2F Supplier BD Supplier No. 309602

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

This item is not returnable. View return policy

Sterile, disposable syringe with Luer slip tip

  • Color-coded needle package and hub In Easy Peel™ package; autoclavable out of package Available with or without detachable PrecisionGlide™ needle
  • Syringe 14-823-2F accepts PrecisionGlide, Yale™, and Perfektum™ disposable and reusable needles

TRUSTED_SUSTAINABILITY

Specifications

Volume (Metric) 1 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.