Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Omni International™ Bead Ruptor Elite Tube Carriage
GREENER_CHOICE

Catalog No. 17100868 Shop All Omni International Inc Products
Change view
Click to view available options
Holds:
12 x 15 mL Tubes
12 x 7 mL Skirted Screw Cap Tubes
24 x 1.5 mL Tubes
24 x 2 mL or 0.5 mL Tubes
3 x 50 mL Tubes
48 x 2 mL or 0.5 mL Tubes
6 x 30 mL Tubes
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds
17-100-868 24 x 2 mL or 0.5 mL Tubes
17-100-873 3 x 50 mL Tubes
17-100-872 6 x 30 mL Tubes
17-100-865 12 x 7 mL Skirted Screw Cap Tubes
17-100-866 12 x 15 mL Tubes
17-100-867 24 x 1.5 mL Tubes
17-100-869 48 x 2 mL or 0.5 mL Tubes
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 17-100-868 Supplier Omni International™ Supplier No. 19373
Add to Cart
Add to Cart

Tube Carriage accessory to hold your desired number and size of tubes.

  • For use with the Bead Ruptor Elite

Specifications

Product Type Tube Holder
Autoclavable Not Autoclavable
For Use With (Equipment) Omni Bead Ruptor Elite
Holds 24 x 2 mL or 0.5 mL Tubes
Includes Tube Carriage
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.