Learn More
Description
- For use with the Bead Ruptor Elite
Specifications
Specifications
| Product Type | Tube Holder |
| Autoclavable | Not Autoclavable |
| For Use With (Equipment) | Omni Bead Ruptor Elite |
| Holds | 48 x 2 mL or 0.5 mL Tubes |
| Includes | Tube Carriage and Finger Plate |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
