Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Beaker Heater and PID Control Bundle with K-type Thermocouple
SDP

Catalog No. 11476231 Shop All Fisherbrand Products
Change view
Click to view available options
Length (Metric):
311 mm
349 mm
381 mm
438 mm
Height (Metric):
76 mm
89 mm
102 mm
117 mm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Height (Metric)
11-476-231 311 mm 76 mm
11-476-232 349 mm 89 mm
11-476-233 381 mm 102 mm
11-476-234 438 mm 117 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 11-476-231

Fisherbrand™ Beaker Heater and PID Control Bundle with K-type Thermocouple features a silicone rubber beaker heater, ideal for heating standard size glass or plastic beakers.

  • Beaker Heater
  • Easy-to-install and remove with hook-and-loop fastener
  • Moisture and chemical resistant
  • Uniform heat across surface of beaker
  • Hook and loop closure allows for quick installation and removal
  • Compact, plug-and-play design
  • Advanced PID control
  • Simple three-key user control
  • Type K thermocouple sensor input

Warranty and Services

1-year

Specifications

Accuracy ±0.5°F (0.25°C)
Controller Type PID
Controller Digital PID Benchtop Controller
Dimensions (L x W x H) 6.39 x 9.48 x 1.99 in.
Height (Metric) 76 mm
Length (Metric) 311 mm
Voltage 120 V
Includes Beaker Heater, Digital PID Temperature Controller
Sensor Types K-type thermocouple
Wattage 150 W
Product Type Heater and Control Bundle
Temperature (Metric) 232°C
For Use With (Application) Heating glass or plastic beakers
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.