Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BriskHeat™ Beaker Heaters with SDC Digital Temperature Controllers
SDP

Catalog No. 10068103
Change view
Click to view available options
Wattage:
150 W
200 W
250 W
350 W
Display Type:
Temp. Control in °C
Temp. Control in °F
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Wattage Display Type
10-068-103 350 W Temp. Control in °C
10-068-104 150 W Temp. Control in °F
10-068-105 200 W Temp. Control in °F
10-068-107 350 W Temp. Control in °F
10-068-100 150 W Temp. Control in °C
10-068-106 250 W Temp. Control in °F
10-068-101 200 W Temp. Control in °C
10-068-102 250 W Temp. Control in °C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 10-068-103 Supplier BriskHeat™ Supplier No. SDCJCAGBH10001
Add to Cart
Add to Cart

Ideal for oil bath and laboratory applications. BriskHeat Beaker Heater with SDC Digital Temperature Controller fits Griffin and standard size beakers. The heating element is laminated between two layers of 15mil fiberglass reinforced silicone rubber.

Beaker Heater

  • Easy-to-install and remove with Velcro™ like fastener
  • Moisture and chemical resistant
  • Uniform heat across surface of beaker
  • Hook and loop closure allows for quick installation and removal
  • Dielectric strength of over 2000V
  • Power density: 5.0 watts/in.2 (0.008 watts/mm2)
  • Long power leads, 2 ft. (61cm) with 120VAC: Standard 2-prong plug (NEMA 1-15)
  • Voltage: 120V
SDC Benchtop Digital Temperature Controller
  • Digital on/off temperature controller
  • Compatible with wide range of heaters and applications
  • Self contained, plug and play design
  • Easy programming (°C or °F)
  • Temperature control range: 0° to 600°C or 32° to 999°F; Accuracy: ±0.6% of span, ±1 digit
  • Exposure temperature: 0° to 50°C (32° to 122°F); Humidity: 80%, non-condensing
  • 10A fused output
  • Built-in J type thermocouple; 5 ft. (1.5m) long
  • Upper and lower limits of setpoint can be adjusted
  • Set-point value can be adjusted by using single key
  • Hysteresis adjustable between 1 and 20 degrees
  • Input power cord, 5 ft. (1.5m) for 120VAC unit: NEMA 5-15 plug
  • Output power cord, 5 ft. (1.5m) for 120VAC unit: NEMA 5-15R receptacle

Certifications

Heater and controller are CE approved.

Specifications

Accuracy ±0.6%
Certifications/Compliance CE 73/23/EC
Diameter (Metric) 10.9 cm
Diameter (English) 4.3 in.
Temperature (English) Maximum 450°F
Height (English) 4.6 in.
Height (Metric) 11.7 cm
Humidity 80%
Includes Type J Thermocouple
Temperature (Metric) Maximum 232°C
Material Fiberglass Reinforced Silicone Rubber
Temperature Range (Metric) 0°C to 600°C
Plug Type NEMA 5-15 plug, NEMA 5-15R receptacle
Temperature Range (English) Outside 32°F to 122°F
Temperature Range (Metric) Outside 0°C to 50°C
Width (Metric) 43.8 cm
Wattage 350 W
Width (English) 17.25 in.
Power Density 5 w/sq. in.
Amperage 10 A
Display Type Temp. Control in °C
Type Beaker Heater
For Use With (Application) For oil bath and laboratory applications
Voltage 120 V
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.