Learn More
BriskHeat™ Beaker Heaters with SDC Digital Temperature Controllers

Description
Beaker Heater
- Easy-to-install and remove with Velcro™ like fastener
- Moisture and chemical resistant
- Uniform heat across surface of beaker
- Hook and loop closure allows for quick installation and removal
- Dielectric strength of over 2000V
- Power density: 5.0 watts/in.2 (0.008 watts/mm2)
- Long power leads, 2 ft. (61cm) with 120VAC: Standard 2-prong plug (NEMA 1-15)
- Voltage: 120V
- Digital on/off temperature controller
- Compatible with wide range of heaters and applications
- Self contained, plug and play design
- Easy programming (°C or °F)
- Temperature control range: 0° to 600°C or 32° to 999°F; Accuracy: ±0.6% of span, ±1 digit
- Exposure temperature: 0° to 50°C (32° to 122°F); Humidity: 80%, non-condensing
- 10A fused output
- Built-in J type thermocouple; 5 ft. (1.5m) long
- Upper and lower limits of setpoint can be adjusted
- Set-point value can be adjusted by using single key
- Hysteresis adjustable between 1 and 20 degrees
- Input power cord, 5 ft. (1.5m) for 120VAC unit: NEMA 5-15 plug
- Output power cord, 5 ft. (1.5m) for 120VAC unit: NEMA 5-15R receptacle
Certifications
Heater and controller are CE approved.
Specifications
Specifications
| Accuracy | ±0.6% |
| Certifications/Compliance | CE 73/23/EC |
| Diameter (Metric) | 7.6 cm |
| Diameter (English) | 3 in. |
| Temperature (English) Maximum | 450°F |
| Height (English) | 3.5 in. |
| Height (Metric) | 8.9 cm |
| Humidity | 80% |
| Includes | Type J Thermocouple |
| Temperature Range (English) | 32°F to 999°F |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.