Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Tall Form Borosilicate Glass Beakers
SCI_ED

Catalog No. S40890 Shop All Eisco Products
Change view
Click to view available options
Capacity (Metric):
25 mL
50 mL
100 mL
150 mL
250 mL
400 mL
500 mL
600 mL
1000 mL
2000 mL
3000 mL
6 x 500 mL
6 x 600 mL
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S40890 150 mL
S39785 25 mL
S88417 6 x 500 mL
S23911 50 mL
S88418 600 mL
S23912 100 mL
S88419 6 x 600 mL
S23913 250 mL
S88420 3000 mL
S23914 400 mL
S27981 500 mL
S39786 2000 mL
S15445 1000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
Catalog No. S40890 Supplier Eisco™ Supplier No. CH0127D
Add to Cart
Edge
Add to Cart

These tall form beakers are made by hand from high quality borosilicate 3.3 glass. They are extremely durable, have low temperature gradients, and superior chemical durability. All include a spout for easy pouring, easy to read graduations, and are autoclavable.

  • Made from high quality borosilicate 3.3 glass
  • White graduations for easy visibility
  • Low temperature gradient - can withstand high temperatures and thermal shocks
  • Superior chemical durability
  • Tall form
  • Autoclavable at 121°C
  • In compliance with DIN 12231 and ISO 3819 standards

Warranty and Services

1 year limited manufacturer warranty.

Specifications

Capacity (English) 5 oz.
Color Clear
Description Chemical durability
Diameter (English) Outer 2.12 in.
Diameter (Metric) Inner 52.2 mm
Diameter (Metric) Outer 54 mm
Capacity (Metric) 150 mL
Material Borosilicate Glass
For Use With (Application) Holding Liquids
Height (English) 3.7 in.
Height (Metric) 9.39 cm
Increments 25 ml
Length (Metric) 5.5 cm
Quantity 1 Ea.
Type Glass Beakers
Width (English) 2.1 in.
Width (Metric) 5.33 cm
Sterility Non-sterile
Autoclavable Autoclavable
Disposable Reusable
Graduated Yes
Scale White Graduated Scale
Style Tall Form
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.