Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific Supplies Beaker Tongs
SDPSCI_ED

Catalog No. S82810 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Length (Metric):
25 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
S82810 25 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy

Prop 65 Warning

Catalog No. S82810 Supplier United Scientific Supplies Supplier No. BTSP09
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Prop 65 Warning

Beaker Tongs provide a safe and sturdy way to transfer beakers without having to grab them with your hand.

  • Beaker tongs open to 7 in. and feature strong zinc-plated steel construction with flat riveted joints and vinyl coated sleeves.
  • Tongs can handle beakers from 50 mL to 1500 mL capacity.
  • Overall length is 9.75 in.

Specifications

Product Type Beaker Tongs
Sterility Non-sterile
Length (Metric) 25 cm
Length (English) 9.75 in.
Material Plated Steel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.